Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=10.0in P=0.20in W=2.50in

  • Mfr # 100XL250

  • Zoro # G411086782


product price:  $43.35
/ea

Key Features

Top Width
2.5 in
Pitch
0.2 in
Number of Teeth
50
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100XL250
Zoro #
G411086782
UPC #
746041433819
Country of Origin
Spain

Dimensions

Top Width
2.5 in
Outside Length
10 in
Belt Trade Size
XL
Pitch Length
10 in

Details

Pitch
0.2 in
Number of Teeth
50
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Belt Coating
Nylon
Industry Number
100XL250
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.