Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=10.2in P=0.20in W=0.37in

  • Mfr # 102XL037

  • Zoro # G911087029


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Belt Material
Polycholoroprene
Pitch
0.2 in
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102XL037
Zoro #
G911087029
UPC #
746041139032
Country of Origin
China

Dimensions

Outside Length
10.2 in
Top Width
0.37 in
Belt Trade Size
XL
Pitch Length
10.2 in

Details

Belt Material
Polycholoroprene
Pitch
0.2 in
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
51
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
102XL037
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.