Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=10.2in P=0.20in W=0.50in

  • Mfr # 102XL050

  • Zoro # G911087067


product price:  $8.15
/ea

Key Features

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Outside Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102XL050
Zoro #
G911087067
UPC #
746041139049
Country of Origin
China

Dimensions

Outside Length
10.2 in
Top Width
0.5 in
Pitch Length
10.2 in
Belt Trade Size
XL

Details

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Number of Teeth
51
Application
General Industry
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Industry Number
102XL050
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.