Timing G BELT - XL PITCH T-BELTS L=10.4in P=0.20in W=0.50in

  • Mfr # 104XL050

  • Zoro # G911087708


product price:  $8.25
/ea

Key Features

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Outside Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104XL050
Zoro #
G911087708
UPC #
746041454418
Country of Origin
Spain

Dimensions

Outside Length
10.4 in
Top Width
0.5 in
Belt Trade Size
XL
Pitch Length
10.4 in

Details

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
52
Industry Number
104XL050
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.