Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=10.6in P=0.20in W=0.50in

  • Mfr # 106XL050

  • Zoro # G511088952


product price:  $5.88
/ea
Sold in multiples of 2 for $11.76

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
53
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106XL050
Zoro #
G511088952
UPC #
746041139117
Country of Origin
China

Dimensions

Top Width
0.5 in
Outside Length
10.6 in
Pitch Length
10.6 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
53
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
106XL050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.