Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=11.0in P=0.20in W=7.50in

  • Mfr # 110XL750

  • Zoro # G311087728


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Top Width
7.5 in
Pitch
0.2 in
Number of Teeth
55
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110XL750
Zoro #
G311087728
UPC #
746041139476
Country of Origin
China

Dimensions

Top Width
7.5 in
Outside Length
11 in
Pitch Length
11 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
55
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Industry Number
110XL750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.