Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=0.35in

  • Mfr # 120XL035

  • Zoro # G511089980


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Top Width
0.35 in
Pitch
0.2 in
Number of Teeth
60
Belt Material
Polycholoroprene
Outside Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120XL035
Zoro #
G511089980
UPC #
746041420123
Country of Origin
Spain

Dimensions

Top Width
0.35 in
Outside Length
12 in
Pitch Length
12 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
60
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
120XL035
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.