Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=1.50in

  • Mfr # 120XL150

  • Zoro # G611090145


product price:  $27.39
/ea

Key Features

Top Width
1.5 in
Pitch
0.2 in
Number of Teeth
60
Belt Material
Polycholoroprene
Outside Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120XL150
Zoro #
G611090145
UPC #
746041139940
Country of Origin
Spain

Dimensions

Top Width
1.5 in
Outside Length
12 in
Belt Trade Size
XL
Pitch Length
12 in

Details

Pitch
0.2 in
Number of Teeth
60
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Industry Number
120XL150
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.