Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=1.06in

  • Mfr # 160XL106

  • Zoro # G511090153


product price:  $21.95
/ea

Key Features

Belt Trade Size
XL
Industry Number
160XL106
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160XL106
Zoro #
G511090153
UPC #
746041142094
Country of Origin
Spain

Dimensions

Belt Trade Size
XL
Top Width
1.06 in
Pitch Length
16 in
Outside Length
16 in

Details

Item
Timing Belt
Industry Number
160XL106
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
80
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Banded Belt
Timing Belt
Temp. Range
-13 Degrees F to 176 Degrees F
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.