Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=12.0in

  • Mfr # 160XL12.00

  • Zoro # G411090048


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Top Width
0.12 in
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160XL12.00
Zoro #
G411090048
UPC #
746041142117
Country of Origin
Spain

Dimensions

Top Width
0.12 in
Outside Length
16 in
Belt Trade Size
XL
Pitch Length
16 in

Details

Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Industry Number
160XL12.00
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.