Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=1.50in

  • Mfr # 160XL150

  • Zoro # G311089975


product price:  $26.35
/ea

Key Features

Top Width
1.5 in
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160XL150
Zoro #
G311089975
UPC #
746041142131
Country of Origin
Spain

Dimensions

Top Width
1.5 in
Outside Length
16 in
Belt Trade Size
XL
Pitch Length
16 in

Details

Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
160XL150
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.