Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=2.0in
Mfr # 160XL200
Zoro # G911090081
product price:Â $34.65
/eaKey Features
Belt Material
Polycholoroprene
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
160XL200
Zoro #
G911090081
UPC #
746041142148
Country of Origin
Spain
Dimensions
Outside Length
16 in
Top Width
2 in
Pitch Length
16 in
Belt Trade Size
XL
Details
Belt Material
Polycholoroprene
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
80
Tooth Location
One Side
Industry Number
160XL200
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.