
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=5.50in
Mfr # 160XL550
Zoro # G711089926
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.5 in
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
160XL550
Zoro #
G711089926
UPC #
746041466657
Country of Origin
Spain
Dimensions
Top Width
5.5 in
Outside Length
16 in
Pitch Length
16 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
80
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
160XL550
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.