Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=17.0in P=0.20in W=3.0in

  • Mfr # 170XL300

  • Zoro # G211086807


product price:  $44.95
/ea

Key Features

Top Width
3 in
Pitch
0.2 in
Number of Teeth
85
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170XL300
Zoro #
G211086807
UPC #
746041143022
Country of Origin
Spain

Dimensions

Top Width
3 in
Outside Length
17 in
Pitch Length
17 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
85
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Tooth Location
One Side
Industry Number
170XL300
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.