Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=0.75in

  • Mfr # 180XL075

  • Zoro # G511087047


product price:  $15.75
/ea

Key Features

Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180XL075
Zoro #
G511087047
UPC #
746041143336
Country of Origin
Spain

Dimensions

Top Width
0.75 in
Outside Length
18 in
Pitch Length
18 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
90
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Industry Number
180XL075

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.