Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=18.0in P=0.20in W=2.50in

  • Mfr # 180XL250

  • Zoro # G911086879


product price:  $45.39
/ea

Key Features

Belt Material
Polycholoroprene
Outside Length
18 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180XL250
Zoro #
G911086879
UPC #
746041143398
Country of Origin
Spain

Dimensions

Outside Length
18 in
Top Width
2.5 in
Belt Trade Size
XL
Pitch Length
18 in

Details

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.2 in
V-Belt Section
XL
Application
General Industry
Number of Teeth
90
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Industry Number
180XL250
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.