Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=19.4in P=0.20in W=0.50in
Mfr # 194XL050
Zoro # G111086761
product price:Â $8.15
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
194XL050
Zoro #
G111086761
UPC #
746041144197
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
19.4 in
Pitch Length
19.4 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Item
Timing Belt
Tooth Location
One Side
Industry Number
194XL050
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.