Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=19.4in P=0.20in W=0.88in

  • Mfr # 194XL088

  • Zoro # G611086698


product price:  $17.49
/ea

Key Features

Belt Trade Size
XL
Industry Number
194XL088
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194XL088
Zoro #
G611086698
UPC #
746041415181
Country of Origin
Spain

Dimensions

Belt Trade Size
XL
Top Width
0.88 in
Pitch Length
19.40 in
Outside Length
19.4 in

Details

Item
Timing Belt
Industry Number
194XL088
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
97
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Temp. Range
-25 Degrees C to 80 Degrees C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.