Timing G BELT - XL PITCH T-BELTS L=19.4in P=0.20in W=2.25in

  • Mfr # 194XL225

  • Zoro # G211086685


product price:  $36.45
/ea

Key Features

Top Width
2.25 in
Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
Outside Length
19.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194XL225
Zoro #
G211086685
UPC #
746041144227
Country of Origin
Spain

Dimensions

Top Width
2.25 in
Outside Length
19.4 in
Belt Trade Size
XL
Pitch Length
19.4 in

Details

Pitch
0.2 in
Number of Teeth
97
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Industry Number
194XL225
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.