Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=20.0in P=0.20in W=0.88in
Mfr # 200XL088
Zoro # G611087800
product price:Â $19.25
/eaKey Features
Top Width
0.88 in
Pitch
0.2 in
Number of Teeth
100
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200XL088
Zoro #
G611087800
UPC #
746041412227
Country of Origin
Spain
Dimensions
Top Width
0.88 in
Outside Length
20 in
Belt Trade Size
XL
Pitch Length
20 in
Details
Pitch
0.2 in
Number of Teeth
100
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Industry Number
200XL088
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.