Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=9.0in
Mfr # 210XL900
Zoro # G411088717
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 in
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210XL900
Zoro #
G411088717
UPC #
746041145309
Country of Origin
Spain
Dimensions
Top Width
9 in
Outside Length
21 in
Belt Trade Size
XL
Pitch Length
21 in
Details
Pitch
0.2 in
Number of Teeth
105
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
210XL900
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.