
Timing G BELT - XL PITCH T-BELTS L=22.0in P=0.20in W=2.25in
Mfr # 220XL225
Zoro # G311086677
product price:Â $29.59
/eaKey Features
Top Width
2.25 in
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
220XL225
Zoro #
G311086677
UPC #
746041145514
Country of Origin
Spain
Dimensions
Top Width
2.25 in
Outside Length
22 in
Belt Trade Size
XL
Pitch Length
22 in
Details
Pitch
0.2 in
Number of Teeth
110
Belt Material
Polycholoroprene
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Item
Timing Belt
Industry Number
220XL225
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.