
Timing G BELT - XL PITCH T-BELTS L=23.0in P=0.20in W=3.0in
Mfr # 230XL300
Zoro # G211088696
product price:Â $66.85
/eaKey Features
Top Width
3 in
Pitch
0.2 in
Number of Teeth
115
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
230XL300
Zoro #
G211088696
UPC #
746041435677
Country of Origin
Spain
Dimensions
Top Width
3 in
Outside Length
23 in
Belt Trade Size
XL
Pitch Length
23 in
Details
Pitch
0.2 in
Number of Teeth
115
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Industry Number
230XL300
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.