Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=23.0in P=0.20in W=6.0in
Mfr # 230XL600
Zoro # G711088608
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
230XL600
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 230XL600
- Zoro #
- G711088608
- UPC #
- 746041403997
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- XL
- Top Width
- 6 in
- Pitch Length
- 23 in
- Outside Length
- 23 in
Details
- Item
- Timing Belt
- Industry Number
- 230XL600
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 115
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch Imperial
- Temp. Range
- -13 Degrees F to 176 Degrees F
- Standards
- ARPM IP-24
- Banded Belt
- Timing Belt
- V-Belt Section
- XL
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.