
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=1.37in
Mfr # 240XL137
Zoro # G611087947
product price:Â $29.85
/eaKey Features
Top Width
1.37 in
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240XL137
Zoro #
G611087947
UPC #
746041449582
Country of Origin
Spain
Dimensions
Top Width
1.37 in
Outside Length
24 in
Belt Trade Size
XL
Pitch Length
24 in
Details
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Industry Number
240XL137
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.