Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=1.68in

  • Mfr # 240XL168

  • Zoro # G611087893


product price:  $36.49
/ea

Key Features

Top Width
1.68 in
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240XL168
Zoro #
G611087893
UPC #
746041147143
Country of Origin
Spain

Dimensions

Top Width
1.68 in
Outside Length
24 in
Belt Trade Size
XL
Pitch Length
24 in

Details

Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
240XL168
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.