Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=2.0in
Mfr # 240XL1200
Zoro # G111087829
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Top Width
12 in
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240XL1200
Zoro #
G111087829
UPC #
746041431877
Country of Origin
Spain
Dimensions
Top Width
12 in
Outside Length
24 in
Belt Trade Size
XL
Pitch Length
24 in
Details
Pitch
0.2 in
Number of Teeth
120
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
240XL1200
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.