Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=24.0in P=0.20in W=6.50in

  • Mfr # 240XL650

  • Zoro # G811088645


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XL
Industry Number
240XL650
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240XL650
Zoro #
G811088645
UPC #
746041147327
Country of Origin
Spain

Dimensions

Belt Trade Size
XL
Top Width
6.50 in
Pitch Length
24 in
Outside Length
24 in

Details

Item
Timing Belt
Industry Number
240XL650
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
120
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 Degrees C to 80 Degrees C
Banded Belt
Timing Belt
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.