Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=25.0in P=0.20in W=12.25in
Mfr # 250XL12.25
Zoro # G111086686
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Top Width
12.25 in
Pitch
0.2 in
Number of Teeth
125
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250XL12.25
Zoro #
G111086686
UPC #
746041147488
Country of Origin
Spain
Dimensions
Top Width
12.25 in
Outside Length
25 in
Belt Trade Size
XL
Pitch Length
25 in
Details
Pitch
0.2 in
Number of Teeth
125
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
250XL12.25
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.