Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=26.0in P=0.20in W=6.0in

  • Mfr # 260XL600

  • Zoro # G811087785


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XL
Industry Number
260XL600
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260XL600
Zoro #
G811087785
UPC #
746041148126
Country of Origin
Spain

Dimensions

Belt Trade Size
XL
Top Width
6 in
Pitch Length
26 in
Outside Length
26 in

Details

Item
Timing Belt
Industry Number
260XL600
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
130
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Standards
ARPM IP-24
Temp. Range
-25 Degrees C to 80 Degrees C
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.