
Timing G BELT - XL PITCH T-BELTS L=34.8in P=0.20in W=0.44in
Mfr # 348XL044
Zoro # G411088861
product price:Â $9.39
/eaKey Features
Number of Teeth - Timing Belts
174
Width - Timing Belts
0.44 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348XL044
Zoro #
G411088861
UPC #
746041152628
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.44 in
Outside Length
34.8 in
Details
Number of Teeth - Timing Belts
174
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
For Use With
General Industry
Pitch
0.2 in
Banded Belt
Timing Belt
V-Belt Section
XL
Material
Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.