
Timing G BELT - XL PITCH T-BELTS L=35.0in P=0.20in W=0.37in
Mfr # 350XL037
Zoro # G311090216
product price:Â $10.15
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
175
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
350XL037
Zoro #
G311090216
UPC #
746041152741
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
35 in
Belt Trade Size
XL
Pitch Length
35 in
Details
Pitch
0.2 in
Number of Teeth
175
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Industry Number
350XL037
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.