Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=35.20in P=0.20in W=10.0in

  • Mfr # 352XL1000

  • Zoro # G011089732


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XL
Industry Number
352XL1000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352XL1000
Zoro #
G011089732
UPC #
746041346973
Country of Origin
China

Dimensions

Belt Trade Size
XL
Top Width
10 in
Pitch Length
35.20 in
Outside Length
35.2 in

Details

Item
Timing Belt
Industry Number
352XL1000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
176
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNCâ„¢ Imperial
Temp. Range
-13 Degrees F to 176 Degrees F
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.