Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=36.4in P=0.20in W=0.50in

  • Mfr # 364XL050

  • Zoro # G611091999


product price:  $14.15
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
182
Belt Material
Polycholoroprene
Outside Length
36.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
364XL050
Zoro #
G611091999
UPC #
746041153403
Country of Origin
China

Dimensions

Top Width
0.5 in
Outside Length
36.4 in
Pitch Length
36.4 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
182
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
364XL050
Tooth Location
One Side
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.