
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=39.2in P=0.20in W=5.50in
Mfr # 392XL550
Zoro # G211091795
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.5 in
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
392XL550
Zoro #
G211091795
UPC #
746041399641
Country of Origin
Spain
Dimensions
Top Width
5.5 in
Outside Length
39.2 in
Belt Trade Size
XL
Pitch Length
39.2 in
Details
Pitch
0.2 in
Number of Teeth
196
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
392XL550
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.