
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=43.4in P=0.20in W=3.50in
Mfr # 434XL350
Zoro # G811095841
product price:Â $85.59
/eaKey Features
Top Width
3.5 in
Pitch
0.2 in
Number of Teeth
217
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
434XL350
Zoro #
G811095841
UPC #
746041156428
Country of Origin
Spain
Dimensions
Top Width
3.5 in
Outside Length
43.4 in
Pitch Length
43.4 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
217
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Industry Number
434XL350
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.