
Timing G BELT - XL PITCH T-BELTS L=49.0in P=0.20in W=0.37in
Mfr # 490XL037
Zoro # G211093164
product price:Â $10.15
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
245
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
490XL037
Zoro #
G211093164
UPC #
746041158026
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
49 in
Pitch Length
49 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
245
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Industry Number
490XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.