Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=49.0in P=0.20in W=9.5in

  • Mfr # 490XL950

  • Zoro # G911094195


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polycholoroprene
Outside Length
49 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
490XL950
Zoro #
G911094195
UPC #
746041158118
Country of Origin
Spain

Dimensions

Outside Length
49 in
Top Width
9.5 in
Belt Trade Size
XL
Pitch Length
49 in

Details

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Pitch
0.2 in
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
245
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Industry Number
490XL950
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.