Timing G BELT - XL PITCH T-BELTS L=7.0in P=0.20in W=0.88in

  • Mfr # 70XL088

  • Zoro # G511091907


product price:  $12.29
/ea

Key Features

Top Width
0.88 in
Pitch
0.2 in
Number of Teeth
35
Belt Material
Polycholoroprene
Outside Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70XL088
Zoro #
G511091907
UPC #
746041162856
Country of Origin
Spain

Dimensions

Top Width
0.88 in
Outside Length
7 in
Belt Trade Size
XL
Pitch Length
7 in

Details

Pitch
0.2 in
Number of Teeth
35
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
70XL088
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.