Timing G BELT - XL PITCH T-BELTS L=8.8in P=0.20in W=1.0in

  • Mfr # 88XL100

  • Zoro # G411090796


product price:  $18.15
/ea

Key Features

Number of Teeth - Timing Belts
44
Width - Timing Belts
1 in
Pitch
0.2 in
For Use With
General Industry
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88XL100
Zoro #
G411090796
UPC #
746041411107
Country of Origin
China

Dimensions

Width - Timing Belts
1 in
Outside Length
8.8 in

Details

Number of Teeth - Timing Belts
44
Pitch
0.2 in
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.