
Timing G BELT - XL PITCH T-BELTS L=9.0in P=0.20in W=0.44in
Mfr # 90XL044
Zoro # G811091157
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Number of Teeth - Timing Belts
45
Width - Timing Belts
0.44 in
Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90XL044
Zoro #
G811091157
UPC #
746041165666
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.44 in
Outside Length
9 in
Details
Number of Teeth - Timing Belts
45
Material
Chloroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
For Use With
General Industry
V-Belt Section
XL
Pitch
0.2 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.