Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=9.4in P=0.20in W=1.50in
Mfr # 94XL150
Zoro # G111093813
product price:Â $20.35
/eaKey Features
Top Width
1.5 in
Pitch
0.2 in
Number of Teeth
47
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94XL150
Zoro #
G111093813
UPC #
746041165932
Country of Origin
China
Dimensions
Top Width
1.5 in
Outside Length
9.4 in
Belt Trade Size
XL
Pitch Length
9.4 in
Details
Pitch
0.2 in
Number of Teeth
47
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Item
Timing Belt
Industry Number
94XL150
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.