
Type 400/T150 Flat Belt MEGAFLAT 12.5in LONG 0.63 in WIDE
Mfr # 12.5M063
Zoro # G911090616
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
V-Belt Type
Flat Belt;Endless Woven
V-Belt Section
M - Jason Type 400
Outside Length
12.5 in
Top Width
0.63 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12.5M063
Zoro #
G911090616
UPC #
746041454425
Country of Origin
Italy
Dimensions
Outside Length
12.5 in
Top Width
0.63 in
Thickness
0.9 mm
Details
V-Belt Type
Flat Belt;Endless Woven
V-Belt Section
M - Jason Type 400
Material
Rubber
For Use With
General Industry
Temp. Range
-25 C to 80 C
Cover Material
Neoprene
Standards
ARPM;ISO
Core Cord
Polyester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.