URETHANE STEEL Timing G BELT MEGAP 11-15/16in WIDE

  • Mfr # 290XL1194US

  • Zoro # G411089820


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
Timing Belt
Pitch
0.2 in
Standards
ARPM IP-24
Outside Length
29 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290XL1194US
Zoro #
G411089820
UPC #
746041404437
Country of Origin
Italy

Dimensions

Outside Length
29 in
Top Width
11.94 in

Details

Banded Belt
Timing Belt
Pitch
0.2 in
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Number of Teeth
145
Belt Material
Thermoset Polyurethane

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.