Shop MEGADYNE
See all product information
Create Account
V-Belt, Megaflat, 106.0M062, M, NR, 106 in, 0.62 in Top Width
- Mfr # 106.0M062
- Zoro # G611089293
product price:Â
$
54.29
/ea
Key Features
V-Belt Type
Flat Belt; Endless Woven
Belt Series
Megaflat
V-Belt Section
M
Industry Number
106.0M062
Top Width
0.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106.0M062
- Zoro #
- G611089293
- UPC #
- 746041454050
- Country of Origin
- Italy
- Item
- V-Belt
- V-Belt Type
- Flat Belt; Endless Woven
- Belt Series
- Megaflat
- V-Belt Section
- M
- Industry Number
- 106.0M062
- Material
- NR
- Temp. Range
- -25 Degrees to 80 Degrees C
- Standards
- ARPM, ISO
- For Use With
- General Industry
- Cover Material
- Neoprene
- Core Cord
- Polyester
Dimensions
- Top Width
- 0.62 in
- Thickness
- 0.9 mm
- Outside Length
- 106 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.