V-Belt, Megaflat, 108.0M100, M, NR, 108 in, 1 in Top Width
- Mfr # 108.0M100
- Zoro # G211090675
product price:Â
$
66.35
/ea
Key Features
V-Belt Type
Flat Belt; Endless Woven
Belt Series
Megaflat
V-Belt Section
M
Industry Number
108.0M100
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108.0M100
- Zoro #
- G211090675
- UPC #
- 746041442521
- Country of Origin
- Italy
Dimensions
- Top Width
- 1 in
- Thickness
- 0.9 mm
- Outside Length
- 108 in
Details
- Item
- V-Belt
- V-Belt Type
- Flat Belt; Endless Woven
- Belt Series
- Megaflat
- V-Belt Section
- M
- Industry Number
- 108.0M100
- Material
- NR
- Temp. Range
- -25 Degrees to 80 Degrees C
- Standards
- ARPM, ISO
- Cover Material
- Neoprene
- For Use With
- General Industry
- Core Cord
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.