V-Belt, MXV Super Duty, MXV5-1290, MXV5, SBR, 129 in, 21/32 in Top Width
- Mfr # MXV5-1290
- Zoro # G115623610
product price:Â
$
68.15
/ea
Key Features
Belt Series
MXV Super Duty
V-Belt Section
MXV5
Industry Number
MXV5-1290
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXV5-1290
- Zoro #
- G115623610
- UPC #
- 746041420970
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 129 in
- Belt Trade Size
- 5L, B, MXV5
Description
V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number MXV5-1290, Number of Bands 1, Outside Length 129 in, Reinforcing Cord Material Aramid, Thickness 3/8 in, Top Width 21/32 in, Belt Trade Size 5L, B, MXV5, V-Belt Type Wedge, Application Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden, Belt Coating Fabric, Belt Series MXV Super Duty V, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.