V-Belt, Unimatch METRIC SP, SPZ1340, SPZ, SBR, 1340 mm, 10 mm Top Width
- Mfr # SPZ1340
- Zoro # G411095500
product price:Â
$
16.29
/ea
Key Features
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Top Width
10 mm
Thickness
8 mm
Outside Length
1340 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPZ1340
- Zoro #
- G411095500
- UPC #
- 746041014131
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Metric; Deep Wedge
- V-Belt Section
- SPZ
- Industry Number
- SPZ1340
- Material
- SBR
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ISO 4184
- For Use With
- General Industry;Agriculture
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- Reinforcing Cord Material
- Polyester
- Belt Series
- Unimatch METRIC SP
- Number of Ribs
- 1
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 1340 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.