Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch METRIC SP, SPZ562, SPZ, SBR, 562 mm, 10 mm Top Width
- Mfr # SPZ562
- Zoro # G311097529
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Top Width
10 mm
Thickness
8 mm
Outside Length
562 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPZ562
- Zoro #
- G311097529
- UPC #
- 746041013486
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Metric; Deep Wedge
- V-Belt Section
- SPZ
- Industry Number
- SPZ562
- Material
- SBR
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ISO 4184
- Core Cord
- Polyester
- For Use With
- General Industry;Agriculture
- Cover Material
- Cotton/Polyester Blend
- Belt Series
- Unimatch METRIC SP
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 562 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.