Wedged Cogged V-Belt, Dynamic-X, 5VX670, 5VX, EPDM, 67 in, 5/8 in Top Width
- Mfr # 5VX670
- Zoro # G311099929
product price:Â
$
46.59
/ea
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
5VX
Top Width
5/8 in
Thickness
0.53 in
Outside Length
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX670
- Zoro #
- G311099929
- UPC #
- 746041010003
- Country of Origin
- Korea, Republic of
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Deep Wedge; Banded; Cogged
- V-Belt Section
- 5VX
- Industry Number
- 5VX670
- Material
- EPDM
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ARPM Standard IP-22
- Cover Material
- Fabric/Neoprene
- For Use With
- General Industry;Agriculture;HVAC Equipment;Lawn & Garden
- Core Cord
- Polyester
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Belt Series
- Dynamic-X
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.53 in
- Outside Length
- 67 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.